DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Snip, Tinners

WESTWARD| Zoro #: G1537532| Mfr #: 4YP52

$19.22 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 12"
Cutting Edge: Nonserrated
Safety Latch: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1537532 Mfr #: 4YP52
Overall Length: 12"Cutting Edge: Nonserrated
Safety Latch: NoCutting Length: 2-1/2"
Metal Gauge: 20 MildMaterial: steel
Handle Color: BlueCutting Action: Straight
Item: Tinners SnipHandle Design: Plastic Soft Grip
Country of Origin (subject to change): Taiwan, Province of China

Description

Tinners Snip, Cutting Action Straight, Overall Length 12 In., Metal Gauge 20 Mild, Cutting Edge Nonserrated, Cutting Length 2-1/2 In., Handle Color Blue, Safety Latch No, Handle Design Plastic Soft Grip, Material Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews