Snow Shovel, 14-1/2 x 18 In

WESTWARD| Zoro #: G1704263| Mfr #: 6YU43

$23.86 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1704263 Mfr #: 6YU43
Blade Material: Nonstick SteelHandle Material: Wood
Item: Snow ShovelBlade Width: 18"
Blade Height: 14-1/2"Handle Type: D-Grip
Handle Length: 36"Country of Origin (subject to change): China

Product Description

Snow Shovel, Blade Material Nonstick Steel, Blade Width 18 In., Blade Height 14-1/2 In., Handle Length 36 In., Handle Type D-Grip, Handle Material Wood

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.