KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Soaker Water Hose, Recycled Rubber, 5/8"

WESTWARD| Zoro #: G2072147| Mfr #: 4TMP8

$12.33 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Gallons per Hour: 732
Garden Hose Type: Soaker Hose
Hose Material: Rubber/PVC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2072147 Mfr #: 4TMP8
Gallons per Hour: 732Garden Hose Type: Soaker Hose
Hose Material: Rubber/PVCHose Color: Black
Kink Resistant: NoConnection: GHT
Hose Duty Rating: LightItem: Soaker Hose
Features: Oil, Chemical, Abrasion, and Weather Resistant, Contains Recycled MaterialsOperating Temp.: 90 Degrees F
Hose Inside Dia.: 5/8"Coupling Material: Brass
Hose Length: 50 ft.Number of Ply: 1
Maximum Pressure: 30 psiUse With Water Temp.: Cold
Country of Origin (subject to change): China

Description

Soaker Hose, Garden Hose Type Soaker Hose, Use With Water Temp. Cold, Hose Material Rubber/PVC, Hose Inside Dia. 5/8 In., Hose Length 50 ft., Connection GHT, Hose Color Black, Kink Resistant No, Hose Duty Rating Light, Operating Temp. 90 Degrees F, Maximum Pressure 30 psi, Number of Ply 1, Gallons per Hour 732, Coupling Material Brass, Oil, Chemical, Abrasion, and Weather Resistant, Contains Recycled Materials

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews