Soaker/Sprinkler Hose, Rcycld Tire Rubber

WESTWARD| Zoro #: G1076607| Mfr #: 4TMP9

$13.32 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Hose Length: 50 ft.
Hose Inside Dia.: 1/2"
Hose Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1076607 Mfr #: 4TMP9
Hose Length: 50 ft.Hose Inside Dia.: 1/2"
Hose Color: BlackNumber of Ply: 1
Maximum Pressure: 40 psiCoupling Material: Brass
Kink Resistant: NoFeatures: Oil, Chemical, Abrasion, and Weather Resistant, Contains Recycled Materials
Hose Material: Rubber/PVCHose Duty Rating: Light
Use With Water Temp.: ColdOperating Temp.: 90 Degrees F
Connection: GHTGallons per Hour: 210
Garden Hose Type: Soaker HoseCountry of Origin (subject to change): China

Description

Soaker/Sprinkler Hose, Garden Hose Type Soaker Hose, Use With Water Temp. Cold, Hose Material Rubber/PVC, Hose Inside Dia. 1/2 In., Hose Length 50 ft., Connection GHT, Hose Color Black, Kink Resistant No, Hose Duty Rating Light, Operating Temp. 90 Degrees F, Maximum Pressure 40 psi, Number of Ply 1, Gallons per Hour 210, Coupling Material Brass, Oil, Chemical, Abrasion, and Weather Resistant, Contains Recycled Materials

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews