Socket, 1/2" Dr, 1-1/4", 12 Pt.

WESTWARD| Zoro #: G2298475| Mfr #: 1NUD2

$20.19 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drive Type: square
SAE or Metric: SAE
Material: Chrome Vanadium
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2298475 Mfr #: 1NUD2
Drive Type: squareSAE or Metric: SAE
Material: Chrome VanadiumSocket Depth: Deep
Finish: ChromeOutput Type: 12 pt.
Tether Capable: Standard Tool (Accessory Needed for Tethering)Overall Length: 3"
Socket Sizes: 1-1/4"Drive Size: 1/2"
Item: SocketStandards: ANSI B107.1
Number of Points: 12Country of Origin (subject to change): Taiwan

Description

Socket, Drive Size 1/2 In., SAE, Socket Sizes 1-1/4 In., Output Type 12 pt., Socket Depth Deep, Number of Points 12, Standard Tool (Accessory Needed for Tethering), Overall Length 3 In., Finish Chrome, Material Chrome Vanadium, Drive Type Square, Standards ANSI B107.1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews