Socket, 1/2" Dr, 1-1/8", 12 Pt.

WESTWARD| Zoro #: G1602124| Mfr #: 1NUC9

$17.19 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Socket
SAE or Metric: SAE
Standards: ANSI B107.1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1602124 Mfr #: 1NUC9
Item: SocketSAE or Metric: SAE
Standards: ANSI B107.1Output Type: 12 pt.
Socket Depth: DeepOverall Length: 3"
Finish: ChromeDrive Type: square
Tether Capable: Standard Tool (Accessory Needed for Tethering)Material: Chrome Vanadium
Drive Size: 1/2"Number of Points: 12
Socket Sizes: 1-1/8"Country of Origin (subject to change): Taiwan

Description

Socket, Drive Size 1/2 In., SAE, Socket Sizes 1-1/8 In., Output Type 12 pt., Socket Depth Deep, Number of Points 12, Standard Tool (Accessory Needed for Tethering), Overall Length 3 In., Finish Chrome, Material Chrome Vanadium, Drive Type Square, Standards ANSI B107.1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews