Socket, 1/2" Dr, 11/16", 12 Pt.

WESTWARD| Zoro #: G1397322| Mfr #: 1NUC2

$9.08 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: SAE
Material: Chrome Vanadium
Number of Points: 12
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1397322 Mfr #: 1NUC2
SAE or Metric: SAEMaterial: Chrome Vanadium
Number of Points: 12Tether Capable: Standard Tool (Accessory Needed for Tethering)
Finish: ChromeItem: Socket
Output Type: 12 pt.Socket Depth: Deep
Standards: ANSI B107.1Drive Size: 1/2"
Overall Length: 3"Drive Type: square
Socket Sizes: 11/16"Country of Origin (subject to change): Taiwan

Description

Socket, Drive Size 1/2 In., SAE, Socket Sizes 11/16 In., Output Type 12 pt., Socket Depth Deep, Number of Points 12, Standard Tool (Accessory Needed for Tethering), Overall Length 3 In., Finish Chrome, Material Chrome Vanadium, Drive Type Square, Standards ANSI B107.1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews