Westward
1/2 in Drive, 11/16" 12 pt SAE Socket, 12 Points
Mfr # 5MV29
Zoro # G2072402
$3.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1 1/2 in
Explore More Products
- WESTWARD 1/2 in Drive, 13/16" 12 pt SAE Socket, 12 Points 5MV31
- WESTWARD 1/4 in Drive, 5/32" Triple Square SAE Socket, 12 Points 53YP96
- WESTWARD 3/8 in Drive, 25mm Hex Metric Socket, 6 Points 53YT68
- WESTWARD 1/2 in Drive, 15/16" Triple Square SAE Socket, 12 Points 53YU53
- WESTWARD 1/4 in Drive, 7mm Hex Metric Socket, 6 Points 53YP90
- WESTWARD 1 in Drive, 3-1/8" 12 pt SAE Socket, 12 Points 45J239
- WESTWARD 3/8" Drive, E14 Female Star SAE Socket, 6 Points 20HX77
- WESTWARD 1 in Drive, 2-1/16" 12 pt SAE Socket, 12 Points 45J226
- WESTWARD 3/8 in Drive, 21mm Triple Square Metric Socket, 12 Points 53YT99
- WESTWARD 3/8 in Drive, 14mm Triple Square Metric Socket, 12 Points 53YT22
- K-TOOL INTERNATIONAL 1/4" Drive, T20 Torx(R) Socket KTI-21620
- Westward Sockets