Socket, 1/2" Dr, 13/16", 12 Pt.

WESTWARD| Zoro #: G1531546| Mfr #: 1NUC4

$10.44 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Socket
Material: Chrome Vanadium
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1531546 Mfr #: 1NUC4
Item: SocketMaterial: Chrome Vanadium
Tether Capable: Standard Tool (Accessory Needed for Tethering)Drive Size: 1/2"
Socket Depth: DeepOverall Length: 3"
Number of Points: 12SAE or Metric: SAE
Standards: ANSI B107.1Socket Sizes: 13/16"
Finish: ChromeDrive Type: square
Output Type: 12 pt.Country of Origin (subject to change): Taiwan

Description

Socket, Drive Size 1/2 In., SAE, Socket Sizes 13/16 In., Output Type 12 pt., Socket Depth Deep, Number of Points 12, Standard Tool (Accessory Needed for Tethering), Overall Length 3 In., Finish Chrome, Material Chrome Vanadium, Drive Type Square, Standards ANSI B107.1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews