Socket, 1/2" Dr, 15/16", 12 Pt.

WESTWARD| Zoro #: G1255064| Mfr #: 1NUC6

$14.78 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Material: Chrome Vanadium
Number of Points: 12
Socket Depth: Deep
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1255064 Mfr #: 1NUC6
Material: Chrome VanadiumNumber of Points: 12
Socket Depth: DeepStandards: ANSI B107.1
Tether Capable: Standard Tool (Accessory Needed for Tethering)Socket Sizes: 15/16"
Overall Length: 3"SAE or Metric: SAE
Drive Type: squareFinish: Chrome
Output Type: 12 pt.Drive Size: 1/2"
Item: SocketCountry of Origin (subject to change): Taiwan

Product Description

Socket, Drive Size 1/2 In., SAE, Socket Sizes 15/16 In., Output Type 12 pt., Socket Depth Deep, Number of Points 12, Standard Tool (Accessory Needed for Tethering), Overall Length 3 In., Finish Chrome, Material Chrome Vanadium, Drive Type Square, Standards ANSI B107.1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews