KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Socket, 1/2 in. Dr, 1-1/4 in. Hex

WESTWARD| Zoro #: G0898134| Mfr #: 1NUA7

$20.10 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drive Type: square
SAE or Metric: SAE
Material: Chrome Vanadium
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0898134 Mfr #: 1NUA7
Drive Type: squareSAE or Metric: SAE
Material: Chrome VanadiumSocket Depth: Deep
Finish: ChromeOutput Type: 6 pt.
Tether Capable: Standard Tool (Accessory Needed for Tethering)Overall Length: 3"
Socket Sizes: 1-1/4"Drive Size: 1/2"
Item: SocketStandards: ANSI B107.1
Number of Points: 6Country of Origin (subject to change): Taiwan, Province of China

Description

Socket, Drive Size 1/2 In., SAE, Socket Sizes 1-1/4 In., Output Type 6 pt., Socket Depth Deep, Number of Points 6, Standard Tool (Accessory Needed for Tethering), Overall Length 3 In., Finish Chrome, Material Chrome Vanadium, Drive Type Square, Standards ANSI B107.1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews