PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Socket, 1/2 in. Dr, 1-3/16 in. Hex

WESTWARD| Zoro #: G1839993| Mfr #: 1FAF5

$7.04 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Socket Sizes: 1-3/16"Number of Points: 6Material: Chrome Vanadium
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1839993 Mfr #: 1FAF5
Socket Sizes: 1-3/16"Number of Points: 6
Material: Chrome VanadiumOutput Type: 6 pt.
Standards: ANSI B107.1Item: Socket
Finish: ChromeDrive Size: 1/2"
Tether Capable: Standard Tool (Accessory Needed for Tethering)SAE or Metric: SAE
Overall Length: 1-3/4"Socket Depth: Standard
Drive Type: squareCountry of Origin (subject to change): Taiwan, Province of China

Description

Socket, Drive Size 1/2 In., SAE, Socket Sizes 1-3/16 In., Output Type 6 pt., Socket Depth Standard, Number of Points 6, Standard Tool (Accessory Needed for Tethering), Overall Length 1-3/4 In., Finish Chrome, Material Chrome Vanadium, Drive Type Square, Standards ANSI B107.1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews