Socket, 1/2 in. Dr, 12mm, 12 Pt.

WESTWARD| Zoro #: G0614686| Mfr #: 5MT20

$5.25 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Chrome Vanadium
Overall Length: 1-1/2"
Number of Points: 12
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0614686 Mfr #: 5MT20
Material: Chrome VanadiumOverall Length: 1-1/2"
Number of Points: 12Socket Depth: Standard
SAE or Metric: MetricDrive Size: 1/2"
Tether Capable: Standard Tool (Accessory Needed for Tethering)Finish: Chrome
Socket Sizes: 12mmOutput Type: 12 pt.
Drive Type: squareCountry of Origin (subject to change): Taiwan

Description

Socket, Drive Size 1/2 In., Metric, Socket Sizes 12mm, Output Type 12 pt., Socket Depth Standard, Number of Points 12, Standard Tool (Accessory Needed for Tethering), Overall Length 1-1/2 In., Finish Chrome, Material Chrome Vanadium, Drive Type Square

Reviews