Socket, 1/2 in. Dr, 13mm, 12 Pt.

WESTWARD| Zoro #: G1895433| Mfr #: 5MT21

$5.49 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Output Type: 12 pt.
Drive Type: square
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1895433 Mfr #: 5MT21
Tether Capable: Standard Tool (Accessory Needed for Tethering)Output Type: 12 pt.
Drive Type: squareNumber of Points: 12
Item: SocketSocket Depth: Standard
Material: Chrome VanadiumDrive Size: 1/2"
Overall Length: 1-1/2"SAE or Metric: Metric
Finish: ChromeSocket Sizes: 13mm
Country of Origin (subject to change): Taiwan

Product Description

Socket, Drive Size 1/2 In., Metric, Socket Sizes 13mm, Output Type 12 pt., Socket Depth Standard, Number of Points 12, Standard Tool (Accessory Needed for Tethering), Overall Length 1-1/2 In., Finish Chrome, Material Chrome Vanadium, Drive Type Square

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews