Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Socket, 1/2 in. Dr, 14mm, 12 Pt.

WESTWARD| Zoro #: G0665987| Mfr #: 5MT22

$5.25 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Chrome Vanadium
Overall Length: 1-1/2"
Number of Points: 12
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0665987 Mfr #: 5MT22
Material: Chrome VanadiumOverall Length: 1-1/2"
Number of Points: 12Socket Depth: Standard
SAE or Metric: MetricDrive Size: 1/2"
Tether Capable: Standard Tool (Accessory Needed for Tethering)Finish: Chrome
Socket Sizes: 14mmOutput Type: 12 pt.
Drive Type: squareCountry of Origin (subject to change): Taiwan

Description

Socket, Drive Size 1/2 In., Metric, Socket Sizes 14mm, Output Type 12 pt., Socket Depth Standard, Number of Points 12, Standard Tool (Accessory Needed for Tethering), Overall Length 1-1/2 In., Finish Chrome, Material Chrome Vanadium, Drive Type Square

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews