Socket, 1/2 in. Dr, 15/16 in. Hex

WESTWARD| Zoro #: G1243961| Mfr #: 1NUA3

$13.40 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1243961 Mfr #: 1NUA3
Drive Type: SquareDrive Size: 1/2"
Finish: ChromeItem: Socket
SAE or Metric: SAESocket Depth: Deep
Tether Capable: Standard Tool (Accessory Needed for Tethering)Socket Sizes: 15/16"
Output Type: 6 pt.Number of Points: 6
Standards: ANSI B107.1Overall Length: 3"
Material: Chrome VanadiumCountry of Origin (subject to change): Taiwan

Product Description

Socket, Drive Size 1/2 In., SAE, Socket Sizes 15/16 In., Output Type 6 pt., Socket Depth Deep, Number of Points 6, Standard Tool (Accessory Needed for Tethering), Overall Length 3 In., Finish Chrome, Material Chrome Vanadium, Drive Type Square, Standards ANSI B107.1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.