Socket, 1/2 in. Dr, 16mm, 12 Pt.

WESTWARD| Zoro #: G0311141| Mfr #: 5MT24

$4.83 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Socket
Material: Chrome Vanadium
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0311141 Mfr #: 5MT24
Item: SocketMaterial: Chrome Vanadium
Tether Capable: Standard Tool (Accessory Needed for Tethering)Drive Size: 1/2"
Socket Depth: StandardOverall Length: 1-1/2"
Number of Points: 12SAE or Metric: Metric
Socket Sizes: 16mmFinish: Chrome
Drive Type: squareOutput Type: 12 pt.
Country of Origin (subject to change): Taiwan

Description

Socket, Drive Size 1/2 In., Metric, Socket Sizes 16mm, Output Type 12 pt., Socket Depth Standard, Number of Points 12, Standard Tool (Accessory Needed for Tethering), Overall Length 1-1/2 In., Finish Chrome, Material Chrome Vanadium, Drive Type Square

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews