THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Socket, 1/2 in. Dr, 22mm, 12 Pt.

WESTWARD| Zoro #: G1997527| Mfr #: 5MT28

$5.83 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Chrome Vanadium
Overall Length: 1-39/64"
Number of Points: 12
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1997527 Mfr #: 5MT28
Material: Chrome VanadiumOverall Length: 1-39/64"
Number of Points: 12Socket Depth: Standard
SAE or Metric: MetricDrive Size: 1/2"
Tether Capable: Standard Tool (Accessory Needed for Tethering)Finish: Chrome
Socket Sizes: 22mmOutput Type: 12 pt.
Drive Type: squareCountry of Origin (subject to change): Taiwan

Description

Socket, Drive Size 1/2 In., Metric, Socket Sizes 22mm, Output Type 12 pt., Socket Depth Standard, Number of Points 12, Standard Tool (Accessory Needed for Tethering), Overall Length 1-39/64 In., Finish Chrome, Material Chrome Vanadium, Drive Type Square

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews