Socket, 1/2 in. Dr, 27mm, 12 Pt.

WESTWARD| Zoro #: G1010931| Mfr #: 1FAE9

$14.54 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drive Type: square
Socket Depth: Deep
Finish: Chrome
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1010931 Mfr #: 1FAE9
Drive Type: squareSocket Depth: Deep
Finish: ChromeTether Capable: Standard Tool (Accessory Needed for Tethering)
Drive Size: 1/2"Overall Length: 3"
SAE or Metric: MetricOutput Type: 12 pt.
Material: Chrome VanadiumStandards: ANSI B107.5M
Socket Sizes: 27mmItem: Socket
Number of Points: 12Country of Origin (subject to change): Taiwan

Description

Socket, Drive Size 1/2 In., Metric, Socket Sizes 27mm, Output Type 12 pt., Socket Depth Deep, Number of Points 12, Standard Tool (Accessory Needed for Tethering), Overall Length 3 In., Finish Chrome, Material Chrome Vanadium, Drive Type Square, Standards ANSI B107.5M

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews