LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Socket, 1/2 in. Dr, 27mm, 12 Pt.

WESTWARD| Zoro #: G2437504| Mfr #: 5MT30

$9.19 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Output Type: 12 pt.
Drive Type: square
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2437504 Mfr #: 5MT30
Tether Capable: Standard Tool (Accessory Needed for Tethering)Output Type: 12 pt.
Drive Type: squareNumber of Points: 12
Item: SocketSocket Depth: Standard
Material: Chrome VanadiumDrive Size: 1/2"
Overall Length: 1-47/64"SAE or Metric: Metric
Finish: ChromeSocket Sizes: 27mm
Country of Origin (subject to change): Taiwan

Description

Socket, Drive Size 1/2 In., Metric, Socket Sizes 27mm, Output Type 12 pt., Socket Depth Standard, Number of Points 12, Standard Tool (Accessory Needed for Tethering), Overall Length 1-47/64 In., Finish Chrome, Material Chrome Vanadium, Drive Type Square

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews