Socket, 1/2 in. Dr, 5/8 in., 12 Pt.

WESTWARD| Zoro #: G0630944| Mfr #: 5MV28

$4.83 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Drive Type: square
Drive Size: 1/2"
Material: Chrome Vanadium
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0630944 Mfr #: 5MV28
Drive Type: squareDrive Size: 1/2"
Material: Chrome VanadiumSAE or Metric: SAE
Overall Length: 1-1/2"Socket Depth: Standard
Socket Sizes: 5/8"Finish: Chrome
Item: SocketOutput Type: 12 pt.
Tether Capable: Standard Tool (Accessory Needed for Tethering)Number of Points: 12
Country of Origin (subject to change): Taiwan

Product Description

Socket, Drive Size 1/2 In., SAE, Socket Sizes 5/8 In., Output Type 12 pt., Socket Depth Standard, Number of Points 12, Standard Tool (Accessory Needed for Tethering), Overall Length 1-1/2 In., Finish Chrome, Material Chrome Vanadium, Drive Type Square

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews