Socket, 1/2 in. Dr, 5/8 in. Double Square

WESTWARD| Zoro #: G0970216| Mfr #: 1FAC3

$7.98 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: SAE
Overall Length: 1-1/2"
Finish: Chrome
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0970216 Mfr #: 1FAC3
SAE or Metric: SAEOverall Length: 1-1/2"
Finish: ChromeSocket Sizes: 5/8"
Socket Depth: StandardDrive Size: 1/2"
Item: SocketDrive Type: square
Number of Points: 8Output Type: 8 pt.
Material: Chrome VanadiumStandards: ANSI B107.1
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): Taiwan, Province of China

Description

Socket, Drive Size 1/2 In., SAE, Socket Sizes 5/8 In., Output Type 8 pt., Socket Depth Standard, Number of Points 8, Standard Tool (Accessory Needed for Tethering), Overall Length 1-1/2 In., Finish Chrome, Material Chrome Vanadium, Drive Type Square, Standards ANSI B107.1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews