BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Socket, 1/2 in. Dr, 9/16 in. Hex

WESTWARD| Zoro #: G2111776| Mfr #: 1NTZ6

$10.31 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: ChromeSocket Depth: DeepDrive Type: square
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2111776 Mfr #: 1NTZ6
Finish: ChromeSocket Depth: Deep
Drive Type: squareOverall Length: 3"
Number of Points: 6Socket Sizes: 9/16"
Output Type: 6 pt.SAE or Metric: SAE
Item: SocketTether Capable: Standard Tool (Accessory Needed for Tethering)
Material: Chrome VanadiumDrive Size: 1/2"
Standards: ANSI B107.1Country of Origin (subject to change): Taiwan, Province of China

Description

Socket, Drive Size 1/2 In., SAE, Socket Sizes 9/16 In., Output Type 6 pt., Socket Depth Deep, Number of Points 6, Standard Tool (Accessory Needed for Tethering), Overall Length 3 In., Finish Chrome, Material Chrome Vanadium, Drive Type Square, Standards ANSI B107.1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews