PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Socket, 1/4 in. Dr, 11mm Hex

WESTWARD| Zoro #: G2201272| Mfr #: 5MT45

$5.15 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Socket Sizes: 11mmNumber of Points: 6Material: Chrome Vanadium
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2201272 Mfr #: 5MT45
Socket Sizes: 11mmNumber of Points: 6
Material: Chrome VanadiumSocket Depth: Deep
Output Type: 6 pt.Item: Socket
Finish: ChromeDrive Size: 1/4"
Tether Capable: Standard Tool (Accessory Needed for Tethering)SAE or Metric: Metric
Overall Length: 1-31/32"Drive Type: square
Country of Origin (subject to change): Taiwan, Province of China

Description

Socket, Drive Size 1/4 In., Metric, Socket Sizes 11mm, Output Type 6 pt., Socket Depth Deep, Number of Points 6, Standard Tool (Accessory Needed for Tethering), Overall Length 1-31/32 In., Finish Chrome, Material Chrome Vanadium, Drive Type Square

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews