Socket, 1/4 in. Dr, 11mm Hex

WESTWARD| Zoro #: G1840806| Mfr #: 5MT56

$2.81 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Output Type: 6 pt.
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Material: Chrome Vanadium
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1840806 Mfr #: 5MT56
Output Type: 6 pt.Tether Capable: Standard Tool (Accessory Needed for Tethering)
Material: Chrome VanadiumDrive Size: 1/4"
Socket Sizes: 11mmOverall Length: 31/32"
Number of Points: 6Drive Type: square
Finish: ChromeItem: Socket
Socket Depth: StandardSAE or Metric: Metric
Country of Origin (subject to change): Taiwan, Province of China

Description

Socket, Drive Size 1/4 In., Metric, Socket Sizes 11mm, Output Type 6 pt., Socket Depth Standard, Number of Points 6, Standard Tool (Accessory Needed for Tethering), Overall Length 31/32 In., Finish Chrome, Material Chrome Vanadium, Drive Type Square

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews