Socket, 1/4 in. Dr, 1/2 in., 12 Pt.

WESTWARD| Zoro #: G0704882| Mfr #: 1EZT8

$4.19 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Output Type: 12 pt.
Drive Type: square
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0704882 Mfr #: 1EZT8
Tether Capable: Standard Tool (Accessory Needed for Tethering)Output Type: 12 pt.
Drive Type: squareNumber of Points: 12
Item: SocketSocket Depth: Deep
Material: Chrome VanadiumDrive Size: 1/4"
Standards: ANSI B107.1Overall Length: 2"
SAE or Metric: SAEFinish: Chrome
Socket Sizes: 1/2"Country of Origin (subject to change): Taiwan

Product Description

Socket, Drive Size 1/4 In., SAE, Socket Sizes 1/2 In., Output Type 12 pt., Socket Depth Deep, Number of Points 12, Standard Tool (Accessory Needed for Tethering), Overall Length 2 In., Finish Chrome, Material Chrome Vanadium, Drive Type Square, Standards ANSI B107.1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews