Shop Alternate Products
This Product is Discontinued
Westward
1/4 in Drive, 1/2" 6 pt SAE Socket, 6 Points (Discontinued)
Mfr # 5MV63
Zoro # G2138981
This Product is Discontinued
Key Features
- Drive Size 1/4 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1 31/32 in