Socket, 1/4 in. Dr, 1/2 in. Hex

WESTWARD| Zoro #: G1916731| Mfr #: 5MV73

$1.97 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
SAE or Metric: SAE
Overall Length: 31/32"
Finish: Chrome
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1916731 Mfr #: 5MV73
SAE or Metric: SAEOverall Length: 31/32"
Finish: ChromeSocket Sizes: 1/2"
Socket Depth: StandardDrive Size: 1/4"
Item: SocketDrive Type: square
Number of Points: 6Output Type: 6 pt.
Material: Chrome VanadiumTether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): Taiwan, Province of China

Description

Socket, Drive Size 1/4 In., SAE, Socket Sizes 1/2 In., Output Type 6 pt., Socket Depth Standard, Number of Points 6, Standard Tool (Accessory Needed for Tethering), Overall Length 31/32 In., Finish Chrome, Material Chrome Vanadium, Drive Type Square

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews