Socket, 1/4 in. Dr, 13mm, 12 Pt.

WESTWARD| Zoro #: G1389945| Mfr #: 1EZV1

$3.06 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drive Type: square
SAE or Metric: Metric
Material: Chrome Vanadium
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1389945 Mfr #: 1EZV1
Drive Type: squareSAE or Metric: Metric
Material: Chrome VanadiumSocket Depth: Standard
Finish: ChromeOutput Type: 12 pt.
Tether Capable: Standard Tool (Accessory Needed for Tethering)Overall Length: 1"
Socket Sizes: 13mmDrive Size: 1/4"
Item: SocketStandards: ANSI B107.5M
Number of Points: 12Country of Origin (subject to change): Taiwan

Description

Socket, Drive Size 1/4 In., Metric, Socket Sizes 13mm, Output Type 12 pt., Socket Depth Standard, Number of Points 12, Standard Tool (Accessory Needed for Tethering), Overall Length 1 In., Finish Chrome, Material Chrome Vanadium, Drive Type Square, Standards ANSI B107.5M

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews