Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1/4" Dr, 1/4" Socket, 12 Pt.
  • Zoro #: G0289633
  • Mfr #: 5MV57
$4.14
  • Socket Depth: Standard
  • Socket Type: Standard
  • Size: 1/4"
See full product details
Orders over $50 ship free.

Westward #5MV57 Specifications

  • Zoro #: G0289633
  • Mfr #: 5MV57
Socket Depth: Standard Socket Type: Standard
Size: 1/4" Drive Size: 1/4"
Output Type: 12 pt. Drive Type: square
Item: Socket SAE or Metric: SAE
Finish: Chrome Socket Sizes: 1/4"
Overall Length: 31/32" Material: Chrome Vanadium
Tether Capable: Standard Tool (Accessory Needed for Tethering) Number of Points: 12
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Even the toughest fasteners will loosen up when you use this socket from Westward. This chrome vanadium socket has a Chrome finish with a 1/4\ drive and is 31/32\" in length. "

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Westward #5MV57