Shop Alternate Products
This Product is Discontinued
Westward
1/4" Drive, 3/16" 12 pt. SAE Socket, 12 Points (Discontinued)
Mfr # 1EZT3
Zoro # G0599417
This Product is Discontinued
Key Features
- Drive Size 1/4"
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2"