Socket, 1/4 in. Dr, 5-1/2mm, 12 Pt.

WESTWARD| Zoro #: G1795482| Mfr #: 1EZV4

$2.90 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Output Type: 12 pt.
Drive Type: square
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1795482 Mfr #: 1EZV4
Tether Capable: Standard Tool (Accessory Needed for Tethering)Output Type: 12 pt.
Drive Type: squareNumber of Points: 12
Item: SocketSocket Depth: Deep
Material: Chrome VanadiumDrive Size: 1/4"
Standards: ANSI B107.5MOverall Length: 2"
SAE or Metric: MetricFinish: Chrome
Socket Sizes: 5-1/2mmCountry of Origin (subject to change): Taiwan

Description

Socket, Drive Size 1/4 In., Metric, Socket Sizes 5-1/2mm, Output Type 12 pt., Socket Depth Deep, Number of Points 12, Standard Tool (Accessory Needed for Tethering), Overall Length 2 In., Finish Chrome, Material Chrome Vanadium, Drive Type Square, Standards ANSI B107.5M

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews