BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Socket, 1/4 in. Dr, 5/16 in. Hex

WESTWARD| Zoro #: G1704324| Mfr #: 5MV69

$5.07 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: ChromeSocket Depth: StandardDrive Type: square
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1704324 Mfr #: 5MV69
Finish: ChromeSocket Depth: Standard
Drive Type: squareOverall Length: 31/32"
Number of Points: 6Socket Sizes: 5/16"
Output Type: 6 pt.SAE or Metric: SAE
Item: SocketMaterial: Chrome Vanadium
Drive Size: 1/4"Tether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): Taiwan, Province of China

Description

Socket, Drive Size 1/4 In., SAE, Socket Sizes 5/16 In., Output Type 6 pt., Socket Depth Standard, Number of Points 6, Standard Tool (Accessory Needed for Tethering), Overall Length 31/32 In., Finish Chrome, Material Chrome Vanadium, Drive Type Square

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews