Socket, 1/4 in. Dr, 7/16 in., 12 Pt.

WESTWARD| Zoro #: G0944492| Mfr #: 5MV53

$3.20 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Chrome Vanadium
Overall Length: 31/32"
Number of Points: 12
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0944492 Mfr #: 5MV53
Material: Chrome VanadiumOverall Length: 31/32"
Number of Points: 12Socket Depth: Standard
SAE or Metric: SAEDrive Size: 1/4"
Tether Capable: Standard Tool (Accessory Needed for Tethering)Finish: Chrome
Socket Sizes: 7/16"Output Type: 12 pt.
Drive Type: squareCountry of Origin (subject to change): Taiwan

Description

Socket, Drive Size 1/4 In., SAE, Socket Sizes 7/16 In., Output Type 12 pt., Socket Depth Standard, Number of Points 12, Standard Tool (Accessory Needed for Tethering), Overall Length 31/32 In., Finish Chrome, Material Chrome Vanadium, Drive Type Square

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews