Socket, 1/4 in. Dr, 7mm, 12 Pt.

WESTWARD| Zoro #: G1826316| Mfr #: 1EZU4

$2.73 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ANSI B107.5M
Material: Chrome Vanadium
Overall Length: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1826316 Mfr #: 1EZU4
Standards: ANSI B107.5MMaterial: Chrome Vanadium
Overall Length: 1"Number of Points: 12
Socket Depth: StandardSAE or Metric: Metric
Drive Size: 1/4"Tether Capable: Standard Tool (Accessory Needed for Tethering)
Finish: ChromeSocket Sizes: 7mm
Output Type: 12 pt.Drive Type: square
Country of Origin (subject to change): Taiwan

Description

Socket, Drive Size 1/4 In., Metric, Socket Sizes 7mm, Output Type 12 pt., Socket Depth Standard, Number of Points 12, Standard Tool (Accessory Needed for Tethering), Overall Length 1 In., Finish Chrome, Material Chrome Vanadium, Drive Type Square, Standards ANSI B107.5M

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews