BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Socket, 1/4 in. Dr, 8mm, 12 Pt.

WESTWARD| Zoro #: G1882781| Mfr #: 1EZV7

$4.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drive Type: square
Socket Sizes: 8mm
Material: Chrome Vanadium
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1882781 Mfr #: 1EZV7
Drive Type: squareSocket Sizes: 8mm
Material: Chrome VanadiumTether Capable: Standard Tool (Accessory Needed for Tethering)
SAE or Metric: MetricStandards: ANSI B107.5M
Socket Depth: DeepOutput Type: 12 pt.
Overall Length: 2"Finish: Chrome
Number of Points: 12Drive Size: 1/4"
Item: SocketCountry of Origin (subject to change): Taiwan

Description

Socket, Drive Size 1/4 In., Metric, Socket Sizes 8mm, Output Type 12 pt., Socket Depth Deep, Number of Points 12, Standard Tool (Accessory Needed for Tethering), Overall Length 2 In., Finish Chrome, Material Chrome Vanadium, Drive Type Square, Standards ANSI B107.5M

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews