Socket, 1/4 in. Dr, 9/16 in., 12 Pt.

WESTWARD| Zoro #: G1157457| Mfr #: 1EZT9

$4.78 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ANSI B107.1
Material: Chrome Vanadium
Overall Length: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1157457 Mfr #: 1EZT9
Standards: ANSI B107.1Material: Chrome Vanadium
Overall Length: 2"Number of Points: 12
Socket Depth: DeepSAE or Metric: SAE
Drive Size: 1/4"Tether Capable: Standard Tool (Accessory Needed for Tethering)
Finish: ChromeSocket Sizes: 9/16"
Output Type: 12 pt.Drive Type: square
Country of Origin (subject to change): Taiwan

Description

Socket, Drive Size 1/4 In., SAE, Socket Sizes 9/16 In., Output Type 12 pt., Socket Depth Deep, Number of Points 12, Standard Tool (Accessory Needed for Tethering), Overall Length 2 In., Finish Chrome, Material Chrome Vanadium, Drive Type Square, Standards ANSI B107.1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews