Socket, 3/4" Dr, 1-5/16", 12 Pt.

WESTWARD| Zoro #: G1129956| Mfr #: 5MX83

$18.07 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drive Type: square
SAE or Metric: SAE
Material: Chrome Vanadium
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1129956 Mfr #: 5MX83
Drive Type: squareSAE or Metric: SAE
Material: Chrome VanadiumSocket Depth: Standard
Finish: ChromeOutput Type: 12 pt.
Tether Capable: Standard Tool (Accessory Needed for Tethering)Overall Length: 2-3/16"
Socket Sizes: 1-5/16"Drive Size: 3/4"
Item: SocketNumber of Points: 12
Country of Origin (subject to change): Taiwan

Description

Socket, Drive Size 3/4 In., SAE, Socket Sizes 1-5/16 In., Output Type 12 pt., Socket Depth Standard, Number of Points 12, Standard Tool (Accessory Needed for Tethering), Overall Length 2-3/16 In., Finish Chrome, Material Chrome Vanadium, Drive Type Square

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews