Socket, 3/4" Dr, 1-5/8", 12 Pt.

WESTWARD| Zoro #: G0715181| Mfr #: 5MX87

$28.31 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Drive Type: square
SAE or Metric: SAE
Material: Chrome Vanadium
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0715181 Mfr #: 5MX87
Drive Type: squareSAE or Metric: SAE
Material: Chrome VanadiumSocket Depth: Standard
Finish: ChromeOutput Type: 12 pt.
Tether Capable: Standard Tool (Accessory Needed for Tethering)Overall Length: 2-1/2"
Socket Sizes: 1-5/8"Drive Size: 3/4"
Item: SocketNumber of Points: 12
Country of Origin (subject to change): Taiwan

Product Description

Socket, Drive Size 3/4 In., SAE, Socket Sizes 1-5/8 In., Output Type 12 pt., Socket Depth Standard, Number of Points 12, Standard Tool (Accessory Needed for Tethering), Overall Length 2-1/2 In., Finish Chrome, Material Chrome Vanadium, Drive Type Square

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews