Socket, 3/4" Dr, 1-7/8", 12 Pt.

WESTWARD| Zoro #: G1103067| Mfr #: 5MX90

$34.12 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drive Type: square
SAE or Metric: SAE
Material: Chrome Vanadium
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1103067 Mfr #: 5MX90
Drive Type: squareSAE or Metric: SAE
Material: Chrome VanadiumSocket Depth: Standard
Finish: ChromeOutput Type: 12 pt.
Tether Capable: Standard Tool (Accessory Needed for Tethering)Overall Length: 2-3/4"
Socket Sizes: 1-7/8"Drive Size: 3/4"
Item: SocketNumber of Points: 12
Country of Origin (subject to change): Taiwan

Description

Socket, Drive Size 3/4 In., SAE, Socket Sizes 1-7/8 In., Output Type 12 pt., Socket Depth Standard, Number of Points 12, Standard Tool (Accessory Needed for Tethering), Overall Length 2-3/4 In., Finish Chrome, Material Chrome Vanadium, Drive Type Square

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews