20% OFF SELECT CATEGORIESENTER CODE: BUILT2SAVESept 11-23SEE DETAILS

Socket, 3/4 in. Dr, 15/16 in., 12 Pt.

WESTWARD| Zoro #: G0940152| Mfr #: 5MX77

$14.47 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0940152 Mfr #: 5MX77
Finish: ChromeOutput Type: 12 pt.
Socket Depth: StandardTether Capable: Standard Tool (Accessory Needed for Tethering)
Socket Sizes: 15/16"Overall Length: 2-1/16"
Item: SocketSAE or Metric: SAE
Material: Chrome VanadiumDrive Size: 3/4"
Number of Points: 12Drive Type: square
Country of Origin (subject to change): Taiwan, Province of China

Description

Socket, Drive Size 3/4 In., SAE, Socket Sizes 15/16 In., Output Type 12 pt., Socket Depth Standard, Number of Points 12, Standard Tool (Accessory Needed for Tethering), Overall Length 2-1/16 In., Finish Chrome, Material Chrome Vanadium, Drive Type Square

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews