Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/4" Dr, Metric Socket, 24mm Hex, 6 Pts

  • Zoro #: G0066538
  • Mfr #: 10E342

$23.25

  • Socket Sizes: 24mm
  • Socket Type: Deep
  • Category Type: Hex Socket
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Westward #10E342 Specifications

  • Zoro #: G0066538
  • Mfr #: 10E342
Socket Sizes: 24mm Socket Type: Deep
Category Type: Hex Socket Drive Type: square
Standards: ASME B107.5M Tether Capable: Standard Tool (Accessory Needed for Tethering)
Number of Points: 6 Item: Deep Socket
Overall Length: 3-9/16" Output Type: 6 pt.
Finish: Chrome Size: 24mm
Socket Depth: Deep SAE or Metric: Metric
Material: Alloy steel Drive Size: 3/4"
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Socket, Drive Size 3/4 In., Metric, Socket Sizes 24mm, Output Type 6 pt., Socket Depth Deep, Number of Points 6, Standard Tool (Accessory Needed for Tethering), Overall Length 3-9/16 In., Finish Chrome, Material Alloy Steel, Drive Type Square, Standards ASME B107.5M

Reviews of Westward #10E342