Socket, 3/4 in. Dr, 29mm, 12 Pt.

WESTWARD| Zoro #: G2134666| Mfr #: 5MX50

$16.52 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Output Type: 12 pt.
Drive Type: square
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2134666 Mfr #: 5MX50
Tether Capable: Standard Tool (Accessory Needed for Tethering)Output Type: 12 pt.
Drive Type: squareNumber of Points: 12
Item: SocketSocket Depth: Standard
Material: Chrome VanadiumDrive Size: 3/4"
Overall Length: 2-1/16"SAE or Metric: Metric
Finish: ChromeSocket Sizes: 29mm
Country of Origin (subject to change): Taiwan

Description

Socket, Drive Size 3/4 In., Metric, Socket Sizes 29mm, Output Type 12 pt., Socket Depth Standard, Number of Points 12, Standard Tool (Accessory Needed for Tethering), Overall Length 2-1/16 In., Finish Chrome, Material Chrome Vanadium, Drive Type Square

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews