Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Socket, 3/4 in. Dr, 35mm, 12 Pt.

WESTWARD| Zoro #: G0478755| Mfr #: 5MX53

$21.11 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Output Type: 12 pt.
Drive Type: square
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0478755 Mfr #: 5MX53
Tether Capable: Standard Tool (Accessory Needed for Tethering)Output Type: 12 pt.
Drive Type: squareNumber of Points: 12
Item: SocketSocket Depth: Standard
Material: Chrome VanadiumDrive Size: 3/4"
Overall Length: 2-1/4"SAE or Metric: Metric
Finish: ChromeSocket Sizes: 35mm
Country of Origin (subject to change): Taiwan

Description

Socket, Drive Size 3/4 In., Metric, Socket Sizes 35mm, Output Type 12 pt., Socket Depth Standard, Number of Points 12, Standard Tool (Accessory Needed for Tethering), Overall Length 2-1/4 In., Finish Chrome, Material Chrome Vanadium, Drive Type Square

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews