Socket, 3/8" Dr, 15/16", 12 Pt.

WESTWARD| Zoro #: G0441445| Mfr #: 1EZX2

$6.67 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ANSI B107.1
Material: Chrome Vanadium
Overall Length: 1-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0441445 Mfr #: 1EZX2
Standards: ANSI B107.1Material: Chrome Vanadium
Overall Length: 1-1/4"Number of Points: 12
Socket Depth: StandardSAE or Metric: SAE
Drive Size: 3/8"Tether Capable: Standard Tool (Accessory Needed for Tethering)
Finish: ChromeSocket Sizes: 15/16"
Output Type: 12 pt.Drive Type: square
Country of Origin (subject to change): Taiwan

Description

Socket, Drive Size 3/8 In., SAE, Socket Sizes 15/16 In., Output Type 12 pt., Socket Depth Standard, Number of Points 12, Standard Tool (Accessory Needed for Tethering), Overall Length 1-1/4 In., Finish Chrome, Material Chrome Vanadium, Drive Type Square, Standards ANSI B107.1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews