Shop Alternate Products
This Product is Discontinued
Westward
3/8" Drive, 6 pt. SAE Socket, 6 Points (Discontinued)
Mfr # 1EZX1
Zoro # G0914435
This Product is Discontinued
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2-1/2"
- Material Chrome Vanadium