Socket, 3/8 in. Dr, 10mm, 12 Pt.

WESTWARD| Zoro #: G1078341| Mfr #: 5MV16

$8.57 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Output Type: 12 pt.
Number of Points: 12
Drive Type: square
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1078341 Mfr #: 5MV16
Output Type: 12 pt.Number of Points: 12
Drive Type: squareSocket Depth: Deep
SAE or Metric: MetricDrive Size: 3/8"
Overall Length: 2-1/2"Item: Socket
Socket Sizes: 10mmFinish: Chrome
Tether Capable: Standard Tool (Accessory Needed for Tethering)Material: Chrome Vanadium
Country of Origin (subject to change): Taiwan

Description

Socket, Drive Size 3/8 In., Metric, Socket Sizes 10mm, Output Type 12 pt., Socket Depth Deep, Number of Points 12, Standard Tool (Accessory Needed for Tethering), Overall Length 2-1/2 In., Finish Chrome, Material Chrome Vanadium, Drive Type Square

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews