HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Socket, 3/8 in. Dr, 11/16 in. Hex

WESTWARD| Zoro #: G0303283| Mfr #: 5MW04

$9.61 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drive Type: square
Socket Sizes: 11/16"
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0303283 Mfr #: 5MW04
Drive Type: squareSocket Sizes: 11/16"
Tether Capable: Standard Tool (Accessory Needed for Tethering)Number of Points: 6
Socket Depth: DeepOverall Length: 2-1/2"
SAE or Metric: SAEDrive Size: 3/8"
Output Type: 6 pt.Finish: Chrome
Material: Chrome VanadiumItem: Socket
Country of Origin (subject to change): Taiwan, Province of China

Description

Socket, Drive Size 3/8 In., SAE, Socket Sizes 11/16 In., Output Type 6 pt., Socket Depth Deep, Number of Points 6, Standard Tool (Accessory Needed for Tethering), Overall Length 2-1/2 In., Finish Chrome, Material Chrome Vanadium, Drive Type Square

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews