Shop Alternate Products
This Product is Discontinued
Westward
3/8 in Drive, 11mm 12 pt Metric Socket, 12 Points (Discontinued)
Mfr # 5MT78
Zoro # G2473913
This Product is Discontinued
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1 in