Shop Alternate Products
This Product is Discontinued
Westward
3/8 in Drive, 6 pt SAE Socket, 6 Points (Discontinued)
Mfr # 5MW01
Zoro # G0820075
This Product is Discontinued
Key Features
- Drive Size 3/8 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2 1/2 in
- Material Alloy Steel